Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 1-14UNS
Mfr # C66723
Zoro # G4952221
product price: $71.05
/ea
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNS
- Die Thread Size 1"-14
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66723
- Zoro # G4952221
- UPC # 697334667230
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1"-14 |
Thread Size | 1"-14 |
Die Width | 1 1/32 in |
Details
Item | Quick Change Die |
Thread Type | UNS |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application ISO Code | M |
Thread Pitch | 14 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
For Tool Type | Threading, Round Adjustable Dies |
Thread Standard | UNS |
Threads per Inch | 14 |
Die Blank Number | D |
Description
Quick Change Die, Includes Die, Thread Size 1 In.-14, Die Material Carbon Steel, Thread Standard UNS, Thread Direction Right Hand, Die Width 1 1/32 in, Die Blank Number D, Thread Type UNS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12145 (12145)
- HYDE Hyde Tools 19460 Heavy Duty Molding Puller (79423194603)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- PENTEL Mechanical Drafting Pencil, Assorted, PK3 (P207MBP3M)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- DRILL AMERICA 9/16"-12 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-91612LH)
- Cle-Line Dies