Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 1-12UNF
Mfr # C66722
Zoro # G4952249
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 1"-12
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66722
- Zoro # G4952249
- UPC # 697334667223
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1"-12 |
Thread Size | 1"-12 |
Die Width | 1 1/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Threads per Inch | 12 TPI |
Thread Pitch | 12 |
For Tool Type | Threading, Round Adjustable Dies |
Integrated Handle | No |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, M, N, P, S |
Primary Material Application | All Materials |
Thread Standard | UNF |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Secondary Material Application ISO Code | M |
Die Blank Number | D |
Description
Quick Change Die, Includes Die, Thread Size 1 In.-12, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 1 1/32 in, Die Blank Number D, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Carbide Wheel Glass Cutter (45700)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- LENOX Hole Saw, General Purpose, 1-3/4" dia. (LXAH4134)
- HOUGEN 21/32 in. x 2 in. 12,000-Series Annular Cutter (12221)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 1-8UNC (402829)
- Cle-Line Dies