Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #1 Collet 0550 Cle-Line 1/4-28UNF
Mfr # C66702
Zoro # G4959215
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 1/4"-28
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66702
- Zoro # G4959215
- UPC # 697334667025
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Die Width | 1/2 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Standard | UNF |
Secondary Material Application ISO Code | M |
Threads per Inch | 28 TPI |
Thread Pitch | 28 |
For Tool Type | Threading, Round Adjustable Dies |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
Primary Material Application | All Materials |
Integrated Handle | No |
Die Blank Number | A |
Description
Quick Change Die, Includes Die, Thread Size 1/4 In.-28, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 1/2 in, Die Blank Number A, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 12 lb., 26 In, Rubber/Steel (21224)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- DRILL AMERICA 1/4"-28 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1428LH)
- Cle-Line Dies