Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 7/16-20UNF
Mfr # C66708
Zoro # G4951110
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 7/16"-20
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66708
- Zoro # G4951110
- UPC # 697334667087
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-20 |
Thread Size | 7/16"-20 |
Die Width | 19/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
Thread Standard | UNF |
Threads per Inch | 20 |
Secondary Material Application | Stainless Steel |
Thread Pitch | 20 |
For Tool Type | Threading, Round Adjustable Dies |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Die Blank Number | B |
Description
Quick Change Die, Includes Die, Thread Size 7/16 In.-20, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Round Head Protractor Cum Depth Gauge (19210)
- TIGER TOOL Pitman Arm Puller (20388)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- HOUGEN-OGURA 9/16 in. SA Round Die, 5/64-1/8THK (76322)
- Cle-Line Round Dies