Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 7/16-14UNC
Mfr # C66707
Zoro # G4951208
original price:
$63.38
20% off
new price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 7/16"-14
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66707
- Zoro # G4951208
- UPC # 697334667070
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-14 |
Thread Size | 7/16"-14 |
Die Width | 19/32 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Integrated Handle | No |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNC |
Secondary Material Application | Stainless Steel |
Threads per Inch | 14 |
For Tool Type | Threading, Round Adjustable Dies |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Pitch | 14 |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Die Blank Number | B |
Description
Quick Change Die, Includes Die, Thread Size 7/16 In.-14, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rod w Anvil (PT18479)
- KRAFT TOOL Concrete Finishing Broom Head, 48 in, Alum (CC178)
- PELICAN Insert Lid Organizer for 1650 (1659)
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- HOUGEN-OGURA 7/16 in. X 5/8 in. C Oblong Die, 5/16 in. Max (75655)
- Cle-Line Dies