Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-24UNF
Mfr # C66704
Zoro # G4951451
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 5/16"-24
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66704
- Zoro # G4951451
- UPC # 697334667049
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Thread Size | 5/16"-24 |
Die Width | 1/2 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Threads per Inch | 24 TPI |
Primary Material Application | All Materials |
Thread Pitch | 24 |
For Tool Type | Threading, Round Adjustable Dies |
Thread Standard | UNF |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Die Blank Number | A |
Description
Quick Change Die, Includes Die, Thread Size 5/16 In.-24, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 1/2 in, Die Blank Number A, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #22 (C70155)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4813B)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- Cle-Line Round Dies