Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 1/4-20UNC
Mfr # C66701
Zoro # G4959319
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 1/4"-20
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66701
- Zoro # G4959319
- UPC # 697334667018
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Die Width | 1/2 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Die Type | Adjustable |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application | Stainless Steel |
Integrated Handle | No |
Secondary Material Application ISO Code | M |
Thread Standard | UNC |
Thread Pitch | 20 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Threads per Inch | 20 |
Die Blank Number | A |
Description
Quick Change Die, Includes Die, Thread Size 1/4 In.-20, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 1/2 in, Die Blank Number A, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- FEIN Fein Punch Rss 636-2 (63602047006)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X20)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- Cle-Line Dies