Shop All Pipe Taps
Cle-Line
Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64226
Zoro # G4960545
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Shank Dia. 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Shank Dia. | 0.700" |
Thread Length | 1-1/16" |
Overall Length | 2-9/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Square Size | 0.5310 in |
Drill Bit Size | 9/16 in |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 0.5625 in |
Tap Length Standard | USCTI Table 311 |
Thread Size | 3/8"-18 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extractor, 5/16" Drill (EX-24A)
- APEX TOOL GROUP 10Mm Full Polish Comb Wrench 6 Pt (81758)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (11808)
- Cle-Line Pipe Taps