Shop All Pipe Taps
Cle-Line
Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64218
Zoro # G4960691
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Shank Dia. 0.906"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | 0.906" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/8" |
Overall Length | 3-1/4" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 0.9063 in |
Square Size | 0.6790 in |
Drill Bit Size | 29/32 in, 57/64 in |
Tap Length Standard | USCTI Table 311 |
Thread Size | 3/4"-14 |
Shank Length | 1 7/8 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-031X)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- ULLMAN DEVICES 1-1/4" Pocket Telescopic Inspection Mirror with Cushion Grip (HTE-2T)
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- Cle-Line Taps