Shop All Pipe Taps
Cle-Line
Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPS
Mfr # C64235
Zoro # G4960630
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPS
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Tap Dimension Type | Inch |
Shank Dia. | 0.906" |
Thread Length | 1-3/8" |
Overall Length | 3-1/4" |
Pitch Diameter Limit | Not Rated |
Square Size | 0.6790 in |
75% Thread Drill Size | 0.9063 in |
Thread Size | 3/4"-14 |
Shank Length | 1 7/8 in |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPS, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP USA Made Quill Stop For Bridgeport Mill (3900-0199)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-22MM)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- Cle-Line Taps