Shop All Pipe Taps
Cle-Line
Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT
Mfr # C64222
Zoro # G4960700
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 7
- Tap Thread Type NPT
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 2"-11-1/2 |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Shank Dia. | 1.875" |
Thread Length | 1-3/4" |
Overall Length | 4-1/2" |
Drill Bit Size | 2 11/64 in, 2 3/16 in |
Square Size | 1.4060 in |
75% Thread Drill Size | 2.1875 in |
Shank Length | 2 3/4 in |
Tap Length Standard | USCTI Table 311 |
Thread Size | 2"-11 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 2 In.-11 1/2, NPT, Overall Length 4 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2.1875 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #17 (45687)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600700)
- Cle-Line Pipe Taps