Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64224
Zoro # G4960579
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Shank Dia. 0.437"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Shank Dia. | 0.437" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
75% Thread Drill Size | Q |
Drill Bit Size | 21/64 in, Q |
Tap Length Standard | USCTI Table 311 |
Square Size | 0.3280 in |
Thread Size | 1/8"-27 |
Shank Length | 1 3/8 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY $SOCKET LUGNUT 3/4" 19MM EZ LOADNG (LT2510)
- LYNDEX-NIKKEN Torque Control Tap Collet, #1, #12 Tap Sz (T05-012)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- X1 TOOLS 3/16 x 4.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2010x1)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- Cle-Line Taps