Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64223
Zoro # G4960588
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Standards USCTI Table 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Shank Dia. | 0.312" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Square Size | 0.2340 in |
Shank Length | 1 3/8 in |
Drill Bit Size | 21/64 in, Q |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/32 (C70029)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 47 mm Size, Standard Socket, Black Phosphate (49-66-6385)
- J.W. WINCO GN451-50-20-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-20-M10-ES-55)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- DRILL AMERICA 6"-8 NPT Carbon Steel Pipe Tap (DWTPT6INCH)
- Cle-Line Pipe Taps