Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64214
Zoro # G4960737
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.437" |
Thread Length | 3/4" |
Tap Length Standard | USCTI Table 311 |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Shank Length | 1 3/8 in |
Square Size | 0.3280 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Mag Torpedo Alum 10In (1435-1000)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- DRILL AMERICA 3/4"-10 Carbon Steel Hand Tap Set (DWTS3/4-10)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- Cle-Line Pipe Taps