Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS
Mfr # C64231
Zoro # G4960658
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPS
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 3/4" |
Shank Dia. | 0.437" |
Tap Length Standard | USCTI Table 311 |
Thread Size | 1/8"-27 |
Square Size | 0.3280 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | Q |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPS, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- INGERSOLL-RAND Impact Wrench Lube Kit (115-LBK1)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- Cle-Line Taps