Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64215
Zoro # G4960746
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Overall Length 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Overall Length | 2-7/16" |
Shank Dia. | 0.562" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Thread Length | 1-1/16" |
Thread Size | 1/4"-18 |
Drill Bit Size | 27/64 in, 7/16 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 0.4375 in |
Tap Length Standard | USCTI Table 311 |
Square Size | 0.4210 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-80"Gu (552-195-10)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- DRILLCO 1/4-18, CARBON PIPE TAPS - 2700E (2700E116)
- Cle-Line Taps