Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64217
Zoro # G4960755
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Shank Dia. 0.687"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Shank Dia. | 0.687" |
Overall Length | 3-1/8" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Thread Length | 1-3/8" |
Drill Bit Size | 11/16 in, 45/64 in |
Thread Size | 1/2"-14 |
Shank Length | 1 3/4 in |
75% Thread Drill Size | 0.7031 in |
Square Size | 0.5150 in |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20598966R)
- KO-KEN Universal Adaptor 1/2 Square 82mm 1/4 Hex Drive (BD024E-1/2)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24195-G1/2)
- Cle-Line Taps