Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPS
Mfr # C64234
Zoro # G4960676
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPS
- List Number CEM38FL2TIALN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Thread Length | 1-3/8" |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.687" |
Shank Length | 1 3/4 in |
75% Thread Drill Size | 18 mm |
Square Size | 0.5150 in |
Tap Length Standard | USCTI Table 311 |
Thread Size | 1/2"-14 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPS, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 18 mm, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 24 (3424)
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0626)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 2-1/4" Dia., Plastic (GNH4-HEX5SA----)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- DRILLCO 3"-8, Pipe Taps (290A364)
- Cle-Line Taps