Shop All Pipe Taps
Cle-Line
Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64230
Zoro # G4960615
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Tap Dimension Type | Inch |
Thread Length | 1-3/4" |
Overall Length | 4" |
Shank Dia. | 1.312" |
Pitch Diameter Limit | Not Rated |
Shank Length | 2 1/4 in |
Tap Length Standard | USCTI Table 311 |
Drill Bit Size | 1 15/32 in, 1 31/64 in |
75% Thread Drill Size | 1.4844 in |
Square Size | 0.9840 in |
Thread Size | 1-1/4"-11 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23473)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71032)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- Cle-Line Pipe Taps