Shop All Pipe Taps
Cle-Line
Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT
Mfr # C64221
Zoro # G4960770
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 7
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/2"-11-1/2 |
Thread Length | 1-3/4" |
Shank Dia. | 1.500" |
Overall Length | 4-1/4" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Thread Size | 1-1/2"-11 1/2 |
Shank Length | 2 1/2 in |
Square Size | 1-1/8 in |
Tap Length Standard | USCTI Table 311 |
Drill Bit Size | 1 1/8 in, 1 9/64 in |
75% Thread Drill Size | 1.7188 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11 1/2, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 36 in (0390MC)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (C64058)
- Cle-Line Taps