Shop All Pipe Taps
Cle-Line
Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64229
Zoro # G4960560
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Tap Dimension Type | Inch |
Thread Length | 1-3/4" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 1.125" |
Overall Length | 3-3/4" |
Drill Bit Size | 1 1/8 in, 1 9/64 in |
75% Thread Drill Size | 1.1406 in |
Square Size | 0.8430 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 2 3/8 in |
Thread Size | 1"-11 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAVAC Vacuum/Blower, Dust Off Tools (MDV-1BA)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Deep Depth, Black Oxide (J7710H)
- WALTER Turning Insert, Trigon, 2, WCMT, 1, Carbide (WCMT040204-FM4 WSM20S)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-27)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- Cle-Line Pipe Taps