Shop All Pipe Taps
Cle-Line
Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64219
Zoro # G4960719
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Standards USCTI Table 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Shank Dia. | 1.125" |
Thread Length | 1-3/4" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 3-3/4" |
Thread Size | 1"-11 1/2 |
Shank Length | 2 3/8 in |
75% Thread Drill Size | 1.1406 in |
Drill Bit Size | 1 1/8 in, 1 9/64 in |
Square Size | 0.8430 in |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 2 3/4 in L (J5441R-3/4)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- IRWIN BIT DRILL 1""X16""SPEEDBOR (88716)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- Cle-Line Pipe Taps