Shop All Pipe Taps
Cle-Line
Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPS
Mfr # C64236
Zoro # G4960649
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPS
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/4" |
Shank Dia. | 1.125" |
Overall Length | 3-3/4" |
75% Thread Drill Size | 1.1406 in |
Square Size | 0.8430 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 2 3/8 in |
Thread Size | 1"-11 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11 1/2, NPS, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 113-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (444995)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40300)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076R)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- REIFF & NESTOR Pipe Tap, 1/8"-27, 5 Flutes, NPT (46604TIALN)
- Cle-Line Taps