Shop All Hole Saws
Cle-Line
M42 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887
Mfr # C25039
Zoro # G1208735
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Hole Saw M42 3" 76MM 1887 |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw M42 3 In. 76MM 1887
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0714)
- SUPERIOR PARTS Aftermarket O-Ring, PK 2 (SP 851606-S)
- CENTURY DRILL & TOOL 10", 180-Teeth Plywood Circular Saw Blade (08216)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.23 mm (01010011)
- CLE-LINE Fleam Ground Hole Saw (C43100)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-3/8" 60MM 1887 (C25031)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5" 127MM 1887 (C25112)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 100MM 1887 (C25105)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 5-1/2" 140MM 1887 (C25055)
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- Cle-Line Hole Saws & Cutters