Shop All Hole Saws
Cle-Line
M3 Bi-Metal Hole Saw 1887 Cle-Line 1" 25MM 1887
Mfr # C25066
Zoro # G1208184
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 1" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Hole Saw M3 1" 25MM 1887 |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw M3 1 In. 25MM 1887
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.00mm (45811)
- BOSCH Bosch GPL100-30G 3-Point Self-Leveling Laser (GPL 3)
- KEYSCO TOOLS Hand Sanding Block, PSA (77552)
- AVK Expendable Tool 1/4-20 - Select Series (BTIT-AA184-420/B)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5" 127MM 1887 (C25112)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 4-3/8" 111MM 1887 (C25109)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- CLE-LINE Fleam Ground Hole Saw (C43100)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 6" 152MM 1887 (C25115)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-3/8" 60MM 1887 (C25031)
- IDEAL Hole Saw, 3-5/8 (36-549)
- Cle-Line Hole Saws & Cutters