Shop All Jobber Length Drill Bits
Cle-Line
Jobber Drill, Spiral Flute, Right Hand
Mfr # C19192
Zoro # G009584393
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2420 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2420 in
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C19192
- Zoro # G009584393
- UPC # 697334191926
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2420 in |
Shank Dia. | 0.265 in |
Overall Length | 4.000 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2.0625 in |
Shank Length | 1.25 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill, Drill Bit Size 0.2420 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, TiN, 21 Degrees to 34 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 2.0625 in, Decimal Inch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Fasade Outside Corner Trim Smoked Pewter PK5 (14727)
- DAYTON 6" Machine Vise with Fixed Base (31LZ70)
- JACOBS CHUCK MULTICRAFT 1/2"" (30602)
- BON TOOL Bon 82-805 Overlay Smoother 24" With Broom Thread Bracket (82-805)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-W (C18050)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #60 (C23374)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 20.00mm (C22933)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.00mm (C74019)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 15/64 (C66012)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.00mm (C22838)
- Cle-Line Drill Bits