Shop All Drill Bit Sets
Cle-Line
Jobber Drill Bit Set, Spiral Flute
Mfr # C18623
Zoro # G809197984
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Size 1/16 to 1/2 in
- Finish - Machining Black and Gold
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C18623
- Zoro # G809197984
- UPC # 662355015117
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/16 to 1/2 in |
Drill Length Class | Jobber Length |
Details
Item | Jobber Drill Bit Set |
Material - Machining | High Speed Steel |
Finish - Machining | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Primary Material Application | Alloy Steel, Aluminum, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Measurement System | Decimal Inch; Fractional Inch |
Standards | ASME B94.11M, DIN 338 |
List Number | 1872 |
Primary Material Application ISO Code | K, N, P |
Shank Type - Machining | Straight |
Drill Bit Point Type | Split Point |
Thread Direction | Right Hand |
Description
Jobber Drill Bit Set, Drill Bit Size 1/16 to 1/2 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Inch; Fractional Inch, Drill Bit Point Type Split Point
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- QUALTOOL Bit Holder, Mag, Screw Cap, O-ring, (MBHM 1/4)
- MIDWEST FASTENER .050" Steel Hex Wrenches 10PK (930717)
- CLE-LINE 11PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-6mmx.5mm (C21130)
- CLE-LINE 29PC 3/8 Reduced Shank General Purpose Jobber Dril Set Cle-Line 1900 Steam Oxide HSS 1/16-1/2x1/64 (C21159)
- CLE-LINE 25PC General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-13mmx.5mm (C21131)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- CLE-LINE 29PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21133)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- Cle-Line Drill Bit Sets