Shop All Taper Shank Drill Bits
Cle-Line
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C24731
Zoro # G009197173
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.5000 in
- Flute Type Spiral
- Overall Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C24731
- Zoro # G009197173
- UPC # 662355010846
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Overall Length | 8 1/4 in |
Flute Length | 4 3/8 in |
Maximum Drilling Depth | 4 3/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Taper Shank Size | #2 |
Description
HSS Taper Shank Drill, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1202)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9126)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20035)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496414)
- Cle-Line Drill Bits