Shop All Tap Sets
Cle-Line
HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH3 #12-28UNF
Mfr # C00335
Zoro # G1817879
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #12-28 |
Pitch Diameter Limit | H3 |
Shank Dia. | 7/32 in |
Thread Length | 15/16 in |
Overall Length | 2 3/8 in |
Details
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
List Number | 0404 |
Standards | USCTI Table 302 |
Tap Thread Type | UNF |
Thread Standard | UNF |
Thread Limit | H3 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #12-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 15/16 in, Overall Length 2 3/8 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 13mm (80381)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Taper Tap (DWT60731)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- HHIP 5/8-11NC H3 3 Flute Spiral Point Plug Tap (1011-6138)
- DRILLCO 3.5MM-0.60 3FL TAP SET - 2800 (28A035AS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF (341714)
- STEEL GRIP Steel Grip DR4827MM 10 Piece Metric Tap & Die Set (2366359)
- Cle-Line Taps