Shop All Tap Sets
Cle-Line
HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-36UNF
Mfr # C00332
Zoro # G1817912
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-36 |
Pitch Diameter Limit | H2 |
Overall Length | 2 1/8 in |
Thread Length | 3/4 in |
Shank Dia. | 5/32 in |
Details
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
List Number | 0404 |
Standards | USCTI Table 302 |
Thread Standard | UNF |
Thread Limit | H2 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #8-36, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece (646M)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID13017)
- GOLDBLATT INDUSTRIES LLC 4-3/4 Crossjoint Trowel (G09354)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- GREENFIELD THREADING Tap Set, #2-56, Bottoming, Plug, Taper, 3 Flutes, UNC (174511)
- HHIP 9/16-18NF H5 3 Flute Spiral Point Plug Tap (1011-6136)
- IRWIN TAP/DIE SET 1"" HEX 12PC (24612)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M2.5x0.45 (174559)
- Cle-Line Tap Sets