Shop All Tap Sets
Cle-Line
HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC
Mfr # C00331
Zoro # G1817842
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H2 |
Shank Dia. | 5/32 in |
Thread Length | 3/4 in |
Overall Length | 2 1/8 in |
Details
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | USCTI Table 302 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
List Number | 0404 |
Thread Standard | UNC |
Thread Limit | H2 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-1/2", SAE, 12 pt. (54RZ39)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40113)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D12,95R WMP35)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- HHIP 4-40NC H2 2 Flute Spiral Point Plug Tap (1011-6022)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ50)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- GREENFIELD THREADING Tap Set, 5/16"-24, Bottoming, Plug, Taper, 4 Flutes, UNF (174533)
- IRWIN Tap Wrench Set, #4 to 1/2 In, 7 pc (4935055)
- Cle-Line Tap Sets