Shop All Tap Sets
Cle-Line
HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC
Mfr # C00333
Zoro # G1817860
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H2 |
Shank Dia. | 3/16 in |
Overall Length | 2 3/8 in |
Thread Length | 7/8 in |
Details
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
List Number | 0404 |
Standards | USCTI Table 302 |
Thread Standard | UNC |
Class of Fit | 3B |
Thread Limit | H2 |
Description
Tap Set, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (48210)
- MILWAUKEE TOOL 14 Gauge Shear Blade Set (48-44-0112)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Round Die (DWT40PC-MM-ROUND)
- HHIP 1/2-14 NPT High Speed Steel Taper Pipe Tap (1011-3225)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- WESTWARD Tap/Die Set, 45 Pieces (1PZ43)
- WIDIA Hand Tap Set, 19 PC, HSS, #0-80 to #12-28 (16451)
- Cle-Line Tap Sets