Shop All Tap Sets
Cle-Line
HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 3-Flute GH2 #6-40UNF
Mfr # C00330
Zoro # G1824897
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-40 |
Pitch Diameter Limit | H2 |
Overall Length | 2 in |
Thread Length | 11/16 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | USCTI Table 302 |
List Number | 0404 |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
Thread Standard | UNF |
Thread Limit | H2 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #6-40, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 11/16 in, Overall Length 2 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bender, Programmable, 1 to 2 In (855GX)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- HHIP 9/16-18NF H5 3 Flute Spiral Point Plug Tap (1011-6136)
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-18UNF (342670)
- Cle-Line Taps