Shop All Tap Sets
Cle-Line
HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 3-Flute GH2 #2-56UNC
Mfr # C00323
Zoro # G1824757
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #2-56
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #2-56 |
Pitch Diameter Limit | H2 |
Thread Length | 7/16 in |
Overall Length | 1 5/8 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Standards | USCTI Table 302 |
Tap Thread Type | UNC |
List Number | 0404 |
Thread Standard | UNC |
Thread Limit | H2 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #2-56, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/16 in, Overall Length 1 5/8 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- DRILL AMERICA 4MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0404)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- GREENFIELD THREADING Tap Set, 1/2"-13, Bottoming, Plug, Taper, 4 Flutes, UNC (174504)
- DRILLCO Metric Carbon Tap & Die Set 36pc (2800C36)
- HHIP 6-32NC H3 2 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8513)
- HHIP 12-28NF H3 2 Flute Spiral Point Plug Tap (1011-6064)
- Cle-Line Tap Sets