Shop All Round Dies
Cle-Line
HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF
Mfr # C65967
Zoro # G4959547
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65967
- Zoro # G4959547
- UPC # 697334659679
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/8"-14 |
Outside Dia. | 2 in |
Thread Size | 7/8"-14 |
Overall Length | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 14 |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Die Type | Adjustable |
Thread Standard | UNF |
Secondary Material Application | Stainless Steel |
Primary Material Application | All Materials |
Integrated Handle | No |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 7/8 In.-14, UNF, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X50)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232500)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- HOUGEN-OGURA 3/16 in. Round Die SA , 5/64-.118THK (76572)
- Cle-Line Dies