Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 9/16-18UNF
Mfr # C77622
Zoro # G4950876
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 9/16"-18
- Die Material High Speed Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 9/16"-18 |
Hex Size | 0.9562 in |
Thread Size | 9/16"-18 |
Outside Dia. | 1 1/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Finish - Machining | Bright (Uncoated) |
Die Type | Solid |
Material - Machining | High Speed Steel |
For Tool Type | Rethreading |
Secondary Material Application | Stainless Steel |
Thread Standard | UNF |
Threads per Inch | 18 |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Description
Hex Threading Die, Thread Size 9/16 In.-18, UNF, Solid, Outside Dia. 1 1/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- JONARD TOOLS Nut Driver, 3/8", Hollow, 3" (ND-63038)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/8-16UNC (C77608)
- DRILL AMERICA 1-5/8"-12 Carbon Steel Hex Die (DWTSH1-5/8-12)
- Cle-Line Dies