Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 9/16-12UNC
Mfr # C77620
Zoro # G4950937
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 9/16"-12
- Die Material High Speed Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 9/16"-12 |
Thread Size | 9/16"-12 |
Outside Dia. | 1 1/16 in |
Hex Size | 0.9562 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rethreading |
Primary Material Application | All Materials |
Threads per Inch | 12 |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Secondary Material Application ISO Code | M |
Thread Standard | UNC |
Secondary Material Application | Stainless Steel |
Material - Machining | High Speed Steel |
Die Type | Solid |
Description
Hex Threading Die, Thread Size 9/16 In.-12, UNC, Solid, Outside Dia. 1 1/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9562 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J50)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 10-24 Nc (96104)
- Cle-Line Hex Dies