Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 7/8-9UNC
Mfr # C77632
Zoro # G4951016
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 7/8"-9
- Die Material High Speed Steel
- Die Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 7/8"-9 |
Outside Dia. | 1 5/8 in |
Thread Size | 7/8"-9 |
Hex Size | 1.4625 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 7/8 in |
Thread Direction | Right Hand |
Primary Material Application | All Materials |
For Tool Type | Rethreading |
Finish - Machining | Bright (Uncoated) |
Die Type | Solid |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Threads per Inch | 9 |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Description
Hex Threading Die, Thread Size 7/8 In.-9, UNC, Solid, Outside Dia. 1 5/8 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 9, Thread Direction Right Hand, Die Thickness 7/8 in, Die Shape Hex, Hex Size 1.4625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- GENERAL TOOLS PULLER COTTER PIN (GN64)
- AVEN Tweezer, Straight Thick Flat, 4-3/4in.L (18032USA)
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-20 Nf (96210)
- Cle-Line Hex Dies