Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF
Mfr # C77634
Zoro # G4951040
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 7/8"-14
- Die Material High Speed Steel
- Die Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 7/8"-14 |
Thread Size | 7/8"-14 |
Outside Dia. | 1 5/8 in |
Hex Size | 1.4625 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 7/8 in |
Thread Direction | Right Hand |
Thread Standard | UNF |
Material - Machining | High Speed Steel |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
For Tool Type | Rethreading |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 14 |
Die Type | Solid |
Secondary Material Application ISO Code | M |
Description
Hex Threading Die, Thread Size 7/8 In.-14, UNF, Solid, Outside Dia. 1 5/8 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 7/8 in, Die Shape Hex, Hex Size 1.4625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- DRILL AMERICA 7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/64)
- GROZ Machinist Square, Precision, 3" (01101)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 13 mm L.30 mm (02010013)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- Cle-Line Hex Dies