Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 7/16-14UNC
Mfr # C77612
Zoro # G4951171
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 7/16"-14
- Die Material High Speed Steel
- Die Thickness 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 7/16"-14 |
Thread Size | 7/16"-14 |
Outside Dia. | 7/8 in |
Hex Size | 0.7875 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 7/16 in |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rethreading |
Threads per Inch | 14 |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Thread Standard | UNC |
Die Type | Solid |
Secondary Material Application | Stainless Steel |
Material - Machining | High Speed Steel |
Description
Hex Threading Die, Thread Size 7/16 In.-14, UNC, Solid, Outside Dia. 7/8 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 7/16 in, Die Shape Hex, Hex Size 0.7875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Broad Head Bull Pin 1-1/4 (9A650)
- DYNABRADE Contact Wheel, 5/16"x1/8"x1/4" (11066)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity, 2PK (DCB609-2)
- KO-KEN Socket 15mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-15)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- IRWIN 5mm x 080 Hex Die (9722ZR)
- Cle-Line Hex Dies