Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 5/8-18UNF
Mfr # C77626
Zoro # G4951320
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 5/8"-18
- Die Material High Speed Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 5/8"-18 |
Hex Size | 1 1/8 in |
Outside Dia. | 1 1/4 in |
Thread Size | 5/8"-18 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
For Tool Type | Rethreading |
Die Type | Solid |
Threads per Inch | 18 |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Description
Hex Threading Die, Thread Size 5/8 In.-18, UNF, Solid, Outside Dia. 1 1/4 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in, Die Shape Hex, Hex Size 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- GYROS Carbon Steel Hex Rethreading Die, 1-7/8-Inch to 12-Inch, 1 Piece (92-95612)
- Cle-Line Hex Dies