Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 5/8-11UNC
Mfr # C77624
Zoro # G4951381
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 5/8"-11
- Die Material High Speed Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 5/8"-11 |
Outside Dia. | 1 1/4 in |
Thread Size | 5/8"-11 |
Hex Size | 1 1/8 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Die Type | Solid |
For Tool Type | Rethreading |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Secondary Material Application ISO Code | M |
Thread Standard | UNC |
Threads per Inch | 11 |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Description
Hex Threading Die, Thread Size 5/8 In.-11, UNC, Solid, Outside Dia. 1 1/4 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 11, Thread Direction Right Hand, Die Thickness 5/8 in, Die Shape Hex, Hex Size 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Shallow Impact Socket (5-5020)
- SITEPRO SK32X 32-Power Pro Automatic Level (25-SK32X)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- K TOOL INTL 1/2 Mini Imp Wre (TT-118A)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- HHIP 7/16-20 Hex Rethreading Die (1017-1724)
- Cle-Line Hex Dies