Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 5/16-24UNF
Mfr # C77606
Zoro # G4951445
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 5/16"-24
- Die Material High Speed Steel
- Die Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 5/16"-24 |
Thread Size | 5/16"-24 |
Hex Size | 0.6187 in |
Outside Dia. | 11/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 5/16 in |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Material - Machining | High Speed Steel |
For Tool Type | Rethreading |
Primary Material Application | All Materials |
Threads per Inch | 24 |
Secondary Material Application | Stainless Steel |
Thread Standard | UNF |
Die Type | Solid |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Description
Hex Threading Die, Thread Size 5/16 In.-24, UNF, Solid, Outside Dia. 11/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 5/16 in, Die Shape Hex, Hex Size 0.6187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN 92011 Insert Bit, #2 Drive, Phillips Drive, 1/4 in Shank, Hex Shank, S2 Steel, PK25 (IWAF21PH2B25)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- KO-KEN Adaptor 5/16 For 5/16H Bit 38mm 1/2 Sq. Drive (4138)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/8-16UNC (C77608)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- DRILL AMERICA 3/4"-10 HSS Hex Die (DWTHSHEX3410)
- Cle-Line Hex Dies