Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 3/8-24UNF
Mfr # C77610
Zoro # G4951689
original price:
$35.49
6% off
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 3/8"-24
- Die Material High Speed Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 3/8"-24 |
Hex Size | 0.7030 in |
Thread Size | 3/8"-24 |
Outside Dia. | 25/32 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Threads per Inch | 24 |
Die Type | Solid |
Secondary Material Application | Stainless Steel |
For Tool Type | Rethreading |
Thread Standard | UNF |
Description
Hex Threading Die, Thread Size 3/8 In.-24, UNF, Solid, Outside Dia. 25/32 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 0.7030 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Chalk Line, w/Handle, Wht, 110 ft, For 2UJZ7 (RLG110RH)
- 3M Hand Pad Holder, Hook/Loop, PK10 (961)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- GYROS Carbon Steel Hex Rethreading Die, 1-1/4-Inch to 8-Inch, 1 Piece (92-98008)
- Cle-Line Dies