Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 3/8-16UNC
Mfr # C77608
Zoro # G4951768
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 3/8"-16
- Die Material High Speed Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 3/8"-16 |
Thread Size | 3/8"-16 |
Hex Size | 0.7030 in |
Outside Dia. | 25/32 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Threads per Inch | 16 |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M |
For Tool Type | Rethreading |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Primary Material Application | All Materials |
Die Type | Solid |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Description
Hex Threading Die, Thread Size 3/8 In.-16, UNC, Solid, Outside Dia. 25/32 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 0.7030 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M3 x 0.5 D3 2 Flt. Plug Metric Spiral Flute (027600AS)
- WESTWARD Combination Wrench, SAE, 1in Size (36A185)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50809)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- DRILL AMERICA 4"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT4INCH)
- Cle-Line Dies