Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 3/4-16UNF
Mfr # C77630
Zoro # G4951838
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 3/4"-16
- Die Material High Speed Steel
- Die Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 3/4"-16 |
Thread Size | 3/4"-16 |
Outside Dia. | 1 7/16 in |
Hex Size | 1.2937 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Thread Standard | UNF |
Material - Machining | High Speed Steel |
Threads per Inch | 16 |
For Tool Type | Rethreading |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Die Type | Solid |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Secondary Material Application | Stainless Steel |
Description
Hex Threading Die, Thread Size 3/4 In.-16, UNF, Solid, Outside Dia. 1 7/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1.2937 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1480 HSS Straight Shank Chucking Reamer (DWRR.1480)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- GREY PNEUMATIC 3/8" Drive 72 Geared Teeth Quick Release Ratchet, 3/8"D, 72 Tooth (1872BRQ)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- DRILL AMERICA 1"-14 HSS Hex Die (DWTHSHEX114)
- Cle-Line Hex Dies