Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC
Mfr # C77628
Zoro # G4951899
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 3/4"-10
- Die Material High Speed Steel
- Die Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 3/4"-10 |
Thread Size | 3/4"-10 |
Outside Dia. | 1 7/16 in |
Hex Size | 1.2937 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Secondary Material Application | Stainless Steel |
Threads per Inch | 10 |
Die Type | Solid |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
For Tool Type | Rethreading |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Material - Machining | High Speed Steel |
Description
Hex Threading Die, Thread Size 3/4 In.-10, UNC, Solid, Outside Dia. 1 7/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 10, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1.2937 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Groover 3/4"R, 10"x10 (CC029BT)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 5)
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- Cle-Line Hex Dies