Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1/4-28UNF
Mfr # C77602
Zoro # G4959206
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1/4"-28
- Die Material High Speed Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1/4"-28 |
Hex Size | 0.5344 in |
Thread Size | 1/4"-28 |
Outside Dia. | 19/32 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Die Type | Solid |
Secondary Material Application ISO Code | M |
For Tool Type | Rethreading |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Threads per Inch | 28 |
Description
Hex Threading Die, Thread Size 1/4 In.-28, UNF, Solid, Outside Dia. 19/32 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 28, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 0.5344 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- TEKTON 18 Inch 3-Rail Storage Tray (OSC77000)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- KODIAK CUTTING TOOLS 7/8-14 Die Hex Rethreading Carbon Steel (5471246)
- Cle-Line Hex Dies