Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC
Mfr # C77600
Zoro # G4959300
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1/4"-20
- Die Material High Speed Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1/4"-20 |
Hex Size | 0.5344 in |
Outside Dia. | 19/32 in |
Thread Size | 1/4"-20 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Die Type | Solid |
Secondary Material Application ISO Code | M |
For Tool Type | Rethreading |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Threads per Inch | 20 |
Description
Hex Threading Die, Thread Size 1/4 In.-20, UNC, Solid, Outside Dia. 19/32 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 0.5344 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5 Inch Contour Gauge (19064)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- HOUGEN-OGURA 7/16 in. Round Punch (75568)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Orange (PLO-3AH-B)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- IRWIN Hex Die, High Carbon Steel, RH, 12-24 (6432)
- Cle-Line Hex Dies