Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1/2-20UNF
Mfr # C77618
Zoro # G4959370
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1/2"-20
- Die Material High Speed Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1/2"-20 |
Thread Size | 1/2"-20 |
Outside Dia. | 1 1/16 in |
Hex Size | 0.9563 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Threads per Inch | 20 |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNF |
Secondary Material Application | Stainless Steel |
For Tool Type | Rethreading |
Die Type | Solid |
Description
Hex Threading Die, Thread Size 1/2 In.-20, UNF, Solid, Outside Dia. 1 1/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5011M)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18614)
- DRILL AMERICA 1-11/16"x1" HSS Annular Cutter (DWC5-530-166)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- Cle-Line Hex Dies